Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 6", Carbon Steel
Mfr # 04851
Zoro # G9792876
product price: $4.16
/ea
$4.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 7 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 04851
- Zoro # G9792876
- UPC # 079423048517
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 3 1/2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/2 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 6 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- OTC Slide Hammer Puller Hook (27315)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (8419)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- HYDE TOOLS Putty Knife, 2 in. Stiff Pro (06221)
- Hyde Drywall and Plastering Tools