Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 5" W, Black/Silver
Mfr # 02750
Zoro # G0636531
Sold in multiples of 5 for $57.05
$57.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 5"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Ideal flex point for spreading compound;Durable nylon handle;Full-tang blade;Guaranteed forever.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 02750
- Zoro # G0636531
- UPC # 079423027505
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Ideal flex point for spreading compound;Durable nylon handle;Full-tang blade;Guaranteed forever. |
Application | Applying and smoothing compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Joint Knife |
Product Type | Joint Knife |
Description
Joint Knife, Product Type Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- WARNER Foot/Floor Plate Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10773)
- KEO ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO (53519)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE Knife Putty Pro Stiff 1-1/4In (02050)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- HYDE Scraper, Flexible, 3" W, Black/Silver, SS (01340)
- QEP 14 In. x 5 Ft. Carbon Steel Floor and Wall Scraper (20900Q)
- Hyde Putty & Joint Knives, Spatulas, Scrapers