Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 5", SS
Mfr # 06778
Zoro # G4385132
product price: $14.36
/ea
$14.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5 in
- Blade Material Stainless Steel
- Blade Length 4 1/8 in
- Overall Length 8 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06778
- Zoro # G4385132
- UPC # 079423067785
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 in |
Blade Length | 4 1/8 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/4 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/8 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 5 in, Features Double Hollow Ground Blade, Corrosion-Resistant, Handle Length 4 1/4 in, Handle Material Plastic, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Joint Knife, Replaceable Blade Not Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Professional Crimper/Cutter/Stripper Mod (CP-376K)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- DRILL AMERICA 1/2"-60 HSS 3 Flute Center Reamer (DEWCSK1/2-60)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- HYDE 1-1/2" Black & Silver Lifetime 4-Edge High Carbon Steel Blade Scraper (10530)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- HYDE 1-1/2 in. Vs Flexible Putty Knife 04101 (4101)
- HYDE Tool Painter 5In1 Stmpdcs (04971)
- HYDE JOINT KNIFE SFLEXX 5"" (06757)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- Hyde Drywall and Plastering Tools