Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 3", SS
Mfr # 06358
Zoro # G4385062
$9.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless Steel
- Blade Length 3 7/8 in
- Overall Length 8 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 06358
- Zoro # G4385062
- UPC # 079423063589
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 7/8 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 3 in, Features Double Hollow Ground Blade, Corrosion-Resistant, Handle Length 4 1/4 in, Handle Material Plastic, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (02250)
- HYDE 112 Stif Putty Knife (4151)
- HYDE Scraper Carbon Steel Stiff 3In (04401)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (02000)
- HYDE Hammer Head Joint Knife, 10" W, SS (06882)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- WARNER Scraper, SS, Straight Blade, 3" (10736)
- Hyde Drywall and Plastering Tools