Shop All Drywall Tool Parts
Hyde
Joint Knife, 4" W, Polypropylene, Black
Mfr # 05541
Zoro # G1228882
product price: $0.91
/ea
Sold in multiples of 1800 for $1,638.00
$1,638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Joint Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 05541
- Zoro # G1228882
- Country of Origin United States
- Category Drywall Tool Parts
Details
Item | Joint Knife |
Product Type | Joint Knife |
Description
Joint Knife, Product Type Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- S&G TOOL AID SEAL PULLER (SG31800)
- MIRKA Extension Shaft For Leros 19.685" (MIW-EXT)
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- PERFEX Paddle Scraper White Soft Blade, PK 10 (4540)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- R2 Gloves, Cut Resistant, Silicone, M, PR (87030/M)
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- STANLEY Flex Putty Knife (28-240)
- Hyde Hand Tool Parts