Shop All Hand Saws
Hyde
Jab Saw, 6 In, 8 TPI, Steel/Polypropylene
Mfr # 09016
Zoro # G4570474
product price: $8.91
/ea
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall, Manosite, Plywood, Wood
- Length 11 1/2 in
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11 1/2 in |
Blade Length | 6 in |
Manufacturers Warranty Length | Lifetime |
Throat Depth | 1/4 in |
Blade Width | 1 in |
Overall Length | 11 1/2 in |
Description
This Hyde 09016 Jab Saw is the perfect tool for cutting drywall, wallboard, plywood and plastic. It can also be used to cut through metal and wood. Made of high carbon steel, the blade is sharp and cuts cleanly through materials without tearing or splintering. The jab saw has a 6 in. blade length and 8 TPI teeth per inch which means it will get the job done fast. Cuts are made by pushing and pulling, so you don't have to keep repositioning the saw while working on your project. The overall length of this hand saw is 11 1/2 in., with a straight wireway of 11 1/2 in.. This Hyde Hand Saw is a durable tool that will give you professional results every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- PROTO 6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle (J225G)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- HYDE 6 in. Mgp Heavy Duty Jab Saw 09016 (9016)
- PROSKIT Jab Saw (902-189)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 3/4" Deep - 42 Teeth/In, 12pk (30440)
- BETA Hacksaw Frame Bimaterial (017260050)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-80952 #10 Hack Saw Frame (183-80952)
- CROWN TOOLS 12 Inch 305mm Tenon Saw Brass Back, 13 TPI - Full Handle (20202)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- Hyde Cutting and Shaping Tools