Shop All Taping Tools, Trowels, and Floats
Hyde
Inside Corner Tool, Flex, SS, 9-3/4 x 6-1/8
Mfr # 09410
Zoro # G4551197
original price:
$26.49
20% off
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Type Flexible
- Blade Width (In.) 4 in
- Handle Overmolded
- Characteristics 103 Degrees Angle Blade To Flex Into 90 Degrees Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09410
- Zoro # G4551197
- UPC # 079423094101
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 4 in |
Length (In.) | 9 3/4 in |
Handle Length (In.) | 5 in |
Width (In.) | 6 1/8 in |
Blade Length | 9 3/4 in |
Handle Length | 5 in |
Blade Width | 4 in |
Details
Item | Inside Corner Trowel |
Blade Material | Stainless Steel |
Blade Type | Flexible |
Handle | Overmolded |
Characteristics | 103 Degrees Angle Blade To Flex Into 90 Degrees Corners |
Handle Design | Straight |
Application | For Drywall Taping and Patching |
Product Type | Inside Corner Trowel |
Handle Material | Plastic |
Handle Style | Ergonomic |
Blade Shape | Inside Corner |
Compatible Primary Material | Drywall |
Features | Flexible, Lightweight |
Description
The Hyde 09410 Inside Corner Tool is the perfect tool for cutting and finishing inside corners. It features a flexible blade that allows you to get into tight spaces, while its stainless steel construction ensures durability. The 9 3/4 in. long blade makes it easy to cut and finish inside corners. With a 4 in. wide blade, this taping tool has a 103 degree angle blade that flexes into 90 degree corners. The overmolded handle provides comfort when working with this corner tool for drywall taping and patching. Its 5 in. long straight handle offers control when using this drywall corner tool from Hyde Tools. This Hyde Tools Inside Corner Tool is an essential if you work with drywall on a regular basis or if you want to take your skills up a notch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 3/4"X18" (SRB-12-18)
- RDX 7/8-14 HIGH SPEED STEEL BOTTOM TAP (772 7/8-14B)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/8" Radius 1/2" Lip (22-752)
- HYDE Taping Knife, Flexible, 12", SS (09373)
- HYDE SANDR DRYWL VAC PLS (09165)
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- HYDE Taping Knife, Flexible, 12", SS (09343)
- HYDE 10" Value Series Blue Steel Taping Knife, Flat Back (09213)
- HYDE 4 X9 V-NOTCH ADHESIVE TROWEL (19030)
- LEVEL 5 TOOLS Corner Roller Handle, 47" - 77 (4-796)
- Hyde Drywall and Plastering Tools