Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Hyde
Industrial Hand Knife, Stiff, 3-5/8", Steel (Discontinued)
Mfr # 99636
Zoro # G9792614
This Product is Discontinued
Key Features
- Blade Width 3 5/8 in
- Blade Material Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 9 1/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 99636
- Zoro # G9792614
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 5/8 in |
Blade Length | 3 5/8 in |
Overall Length | 9 1/4 in |
Handle Length | 3 in |
Details
Blade Material | Carbon Steel |
Color | Natural |
Handle Material | Hardwood |
Standards | ASME |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Blade Type | Square |
Handle Design | Round |
Nonsparking | No |
Item | Joint Knife |
Knife / Scraper Sub-Category | Scrapers |
Product Type | Joint Knife |
Blade Flexibility | Stiff |
Blade Shape | Square |
Non-Sparking Status | No |
Handle Style | Round |
Description
This Hyde 99636 Industrial Hand Knife is the perfect tool for scraping off excess putty and other materials. It will help you achieve a smooth finish on your work. Made of carbon steel, this hand knife has a natural colour and features a square blade. The hardwood handle provides excellent grip, while the 3 in. length makes it easy to hold onto. This stiff putty knife/scraper has only one edge for versatility when it comes to finishing surfaces. The Hyde 99636 Industrial Hand Knife is an essential addition to your tool kit that will make your job easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.