Shop All Tool Belts & Pouches
Hyde Industrial Blade Solutions
10 x 2 in. Belt Sheath
Mfr # 18131
Zoro # G010860042
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde Industrial Blade Solutions
- MFR # 18131
- Zoro # G010860042
- UPC # 79423565007
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 10 x 2 in. Belt Sheath |
Tool Storage Type Included | Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- DRILL AMERICA 3/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/32)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- CMI Cmi 435657 Cmi 1 in. x 48 in. Sewn Runner (435657)
- Hyde Industrial Blade Solutions Tool Belts & Pouches