Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Hyde Tools 2850 6 In. Flex Drywall Knife
Mfr # 6803498
Zoro # G403798839
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 6803498
- Zoro # G403798839
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
High carbon steel blade individually ground, polished, mirror finished and clear coated. Nylon Projection Interlock handle resists paint thinners and solvents. Full tang blade construction.
Features- Steel
- Nylon handle
- Labeled
- Blade - 6 W in.
- Dimension - 9.11 x 6.37 x 1.45 in.
- Item Weight - .27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110HIM)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- SCIPIO Flipper Assisted-Opening Pocket Knife Stainless Steel Folding Knife Green (ST067G)
- HYDE JOINT KNIFE FLEX HH 10"" (02890)
- HYDE 1-1/4 in. W X 7-3/4 in. L Carbon Steel Stiff Putty Knife (02050)
- HYDE Stiff Chisel Scraper, 3" W, Black/Silver (02568)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (60090)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- HYDE Tool Painter 10In1 2.5In Blade (06920)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- Hyde Drywall and Plastering Tools