Hyde Tools 19460 Heavy Duty Molding Puller
Mfr # 79423194603
Zoro # G603786032
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The HYDE Molding Puller was designed to remove base-board, trim, and other molding materials from walls without damage to those materials. Due to its heavy duty construction, this molding puller also excels at a secondary use for tile, carpet, and other types of flooring removal. The patent pending HYDE Molding Puller design has a built-in wedge feature on the 90-degree angle that can safely be driven between the materials.It works by spreading the applied force out along a larger surface area and gradually increasing the angle away from the wall to avoid damage.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- CAL-VAN TOOLS Blind Hole Puller Set (29)
- HOUSE Puller-Bearing Separator Set With Carring Case (HO1849240)
- OTC Threaded Adapter, Metric Capability (8019)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- Hyde Pullers and Separators