Shop All Utility Knives
Hyde
Hyde Taper Point Knife 4, Utility, Wood
Mfr # 61260
Zoro # G3525247
original price:
$9.49
6% off
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 16 ga. High Carbon Chrome Vanadium Steel
- Handle Material Wood
- Handle Type Smooth Grip
- Application General Purpose
- Blade Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 61260
- Zoro # G3525247
- Country of Origin United States
- Category Utility Knives
Details
Blade Material | 16 ga. High Carbon Chrome Vanadium Steel |
Handle Material | Wood |
Item | Hyde Taper Point Knife 4 |
Handle Type | Smooth Grip |
Application | General Purpose |
Blade Type | Utility |
Description
Hyde Taper Point Knife 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- HYDE Switchblade Utility Knife (42066)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- HYDE Utility Knife, Retractable Utility (42045)
- HYDE Utility Knife Utility, 7 in L (42083)
- HYDE 9mm Economy Series Retractable Snap-Off Blade Utility Knife w/13-Point (42036)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Green 6pk (16064)
- Hyde Utility Knives