Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Hammer Head Joint Knife, 10" W, SS
Mfr # 06882
Zoro # G0636848
product price: $25.65
/ea
Sold in multiples of 5 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10"
- Blade Material Stainless steel
- Includes Handle
- Features Flexible rust-resistant blade, Double hollow-ground for the perfect flex-point plus durable Hammer Head end for setting nails and screws;Superior grip has overmold cushioning for prolonged taping jobs;Guaranteed forever.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06882
- Zoro # G0636848
- UPC # 079423068829
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Flexible rust-resistant blade, Double hollow-ground for the perfect flex-point plus durable Hammer Head end for setting nails and screws;Superior grip has overmold cushioning for prolonged taping jobs;Guaranteed forever. |
Number of Pieces | 1 |
Item | Hammer Head Joint Knife,10" W,SS |
Product Type | Hammer Head Joint Knife,10" W,SS |
Description
Hammer Head Joint Knife,10 In. W,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.025 In, 1/2 x 12 In (667-25)
- HOME PLUS PICKUP TOOL 28"" (TA5104)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- ABC HAMMERS 4 lb. Brass Hammer with 15" Wood Handle (ABC4BW)
- HYDE Knife Joint 4In Pro Stainless (06578)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- HYDE JOINT KNIFE FLEX HH 10"" (02890)
- HYDE Putty Knife, Stiff, 2", Carbon Steel (02300)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- CRAFTSMAN Gasket Scraper (CMMT98354)
- Hyde Drywall and Plastering Tools