Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Glass Scraper, Flexible, 1-1/2", Steel
Mfr # 13080
Zoro # G4167624
product price: $5.14
/ea
$5.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7/8 in
- Blade Material Carbon Steel
- Blade Length 1 1/2 in
- Overall Length 4 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 13080
- Zoro # G4167624
- UPC # 079423130809
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 7/8 in |
Blade Length | 1 1/2 in |
Overall Length | 4 1/2 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 7/8 in, Features Heavy-Duty, Handle Length 4 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number 42100, Includes Blade, Number of Functions Not Applicable, Overall Length 4 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- COIL HOSE 14 TYPHOON BLOW GUN (COITYP-2500CS)
- HYDE Painters Multi Tool, 17-In-1 (06985)
- HYDE SCRAPER 4""STIFF SS HYDE (06579)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- Hyde Drywall and Plastering Tools