Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Gasket Scraper, 1", Chrome Vanadium Steel
Mfr # 08010
Zoro # G5011797
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Chrome Vanadium Steel
- Blade Length 7 in
- Overall Length 11 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 08010
- Zoro # G5011797
- UPC # 079423080104
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 7 in |
Overall Length | 11 in |
Handle Length | 4 1/2 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 7 in, Blade Material Chrome Vanadium Steel, Blade Shape Straight, Blade Width 1 in, Features Heavy-Duty, Handle Length 4 1/2 in, Handle Material Acetate, Handle Style Fluted, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 11 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- MAKITA No-Mar Tip, For Use With AN613 (HY00001072)
- RIDGID Pipe Wrench, Straight, Cast Iron, 18 in L, 2 1/2 in Jaw Capacity (18)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit (44-D8834)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- HYDE JOINT KNIFE FLEX HH 8""W (02995)
- HYDE 6 1/2In. X 3/4In. Flat Grind 088 (62420)
- ALLWAY Carbide Scrpr 3-Edge 1 (CBS10)
- Hyde Drywall and Plastering Tools