Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Floor Scraper, Stiff, 4", Carbon Steel
Mfr # 19430
Zoro # G0681362
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 2 1/2 in
- Overall Length 22 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 19430
- Zoro # G0681362
- UPC # 079423194306
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 2 1/2 in |
Overall Length | 22 3/4 in |
Handle Length | 18 in |
Description
The Hyde 19430 Floor Scraper is a versatile tool that can be used for a variety of applications. It has a sturdy carbon steel blade that will not bend or break under pressure. The 4" blade is made of carbon steel and has a reversible design, allowing you to adjust the blade as needed. This scraper also comes with a soft grip handle and hammer head, making it easy to work on different surfaces. You can use this floor scraper for hand chiseling wall tile or hammer chiseling flooring materials for easy removal. The Hyde 19430 Floor Scraper offers great value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 lb Drilling Hammer, 11 in L Fiberglass Handle, Forged Steel Head (48-22-9310)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- WESTWARD Scraper, Flexible, 4", Carbon Steel (46A903)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- HYDE Putty Knife, SuperFlexx, 3" W, SS (06357)
- HYDE Wire Brush w/Scraper, 12 1/2 In (46834)
- HYDE 1-1/2 in. Vs Flexible Putty Knife 04101 (4101)
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- Hyde Putty & Joint Knives, Spatulas, Scrapers