Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Floor Scraper, Stiff, 3", Carbon Steel
Mfr # 19200
Zoro # G9792781
original price:
$55.76
24% off
$42.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 4 1/2 in
- Overall Length 59 1/2 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 19200
- Zoro # G9792781
- UPC # 079423192005
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/2 in |
Overall Length | 59 1/2 in |
Handle Length | 4 1/2 ft |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3 in, Features Extra Heavy-Duty, Handle Shield, Handle Length 4 1/2 ft, Handle Material Hardwood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 59 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- HYDE 2 Flex Putty Knife (2250)
- HYDE 3 in. Bs Hcs Stiff Chisel Scraper 02400 (2400)
- HYDE 112Stiff Putty Knife (2150)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13080)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- HYDE Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (48909)
- VULCAN Knife Drywall Taping 8In Steel (37001O3L)
- Hyde Drywall and Plastering Tools