Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Floor Scraper, Flexible, 6", Carbon Steel
Mfr # S19205
Zoro # G9792641
original price:
$87.01
12% off
new price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6 in
- Blade Material Carbon Steel
- Blade Length 4 1/4 in
- Overall Length 6 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # S19205
- Zoro # G9792641
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 4 1/4 in |
Overall Length | 6 in |
Handle Length | 4 1/2 ft |
Details
Blade Material | Carbon Steel |
Color | Natural |
Features | Heavy-Duty |
Handle Material | Hardwood |
Blade Type | Standard |
Knife / Scraper Sub-Category | Scrapers |
Standards | ASME |
Putty Knife/Scraper Blade Flexibility | Flexible |
Nonsparking | No |
No. of Edges | 1 |
Item | Scraper |
Handle Design | Round |
Blade Flexibility | Flexible |
Replaceable Blade | Not Replaceable |
Retractable Blade | Not Retractable |
Blade Edge Type | Straight |
Product Type | Scraper |
Handle Style | Round |
Non-Sparking Status | No |
Blade Shape | Straight |
Description
This Hyde S19205 Floor Scraper is the perfect tool for removing old floor coverings and materials. It is a sturdy, durable blade that will make short work of heavy-duty jobs. The carbon steel blade measures 4 1/4 in. in length and 6 in. in width. With a flexible handle, you can use this scraper on both hard and soft surfaces without straining your back or wrists. It has an overall length of 6 in., making it ideal for those hard to reach places, as well as scraping corners and edges with ease. The hardwood handle provides extra comfort during long periods of use. You will love the Hyde S19205 Floor Scraper for its flexibility and durability on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- MILWAUKEE TOOL Mandrel Cup Assy (ML43-72-2557)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- HYDE 1-1/2 in. Vs Stiff Scraper 04151 (4151)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (60090)
- HYDE 3 in. Bs Hcs Stiff Chisel Scraper 02400 (2400)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (02150)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- Hyde Drywall and Plastering Tools