Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Flexible Putty Knife, 2", Polypropylene
Mfr # 05520
Zoro # G3377437
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Length 3 3/4 in
- Overall Length 7 1/4 in
- Color Black
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 05520
- Zoro # G3377437
- UPC # 079423055201
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 1/4 in |
Handle Length | 3 1/2 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Plastic, Blade Shape Straight, Blade Width 2 in, Features Lightweight, Handle Length 3 1/2 in, Handle Material Polypropylene, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap (T/AT18X2.5)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- HYDE Wire Brush w/Scraper, 12 1/2 In (46834)
- Hyde Putty & Joint Knives, Spatulas, Scrapers