Shop All Drywall Specialty Tools
Hyde
Drywall Hawk, 13 In, Aluminum
Mfr # 09073
Zoro # G4578086
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 x 13 in
- Length (In.) 13 in
- Number of Pieces 1
- Width (In.) 13 in
- For Use With Drywall Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09073
- Zoro # G4578086
- UPC # 079423090738
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 13 x 13 in |
Length (In.) | 13 in |
Width (In.) | 13 in |
Overall Length | 13 in |
Overall Width | 13 in |
Details
Item | Drywall Hawk |
Number of Pieces | 1 |
For Use With | Drywall Compound |
Characteristics | Lightweight, Swivel Ring |
Construction | Aluminum, Over-Molded Handle |
Application | Drywall Mud Holder |
Blade Material | Aluminum |
Blade Shape | Square |
Handle Material | ProForm |
Description
Drywall Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material ProForm, Overall Length 13 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 144-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (204599)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- HYDE Pole Sander Head Alum (09047)
- HYDE Hyde Tools Sander Head Pole Drywall 9047 (5011101)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- HYDE Texture Brush, Double, Hemp Fiber Bristles (09885)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- Hyde Drywall and Plastering Tools