Shop All Drywall Specialty Tools
Hyde
Drywall Hawk, 10 In, Aluminum
Mfr # 09074
Zoro # G4523102
$27.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 x 10 in
- Length (In.) 10 in
- Construction Aluminum, Over-Molded Handle
- Characteristics Lightweight, Swivel Ring
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09074
- Zoro # G4523102
- UPC # 079423090745
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 10 x 10 in |
Length (In.) | 10 in |
Width (In.) | 10 in |
Overall Length | 10 in |
Overall Width | 10 in |
Details
Item | Drywall Hawk |
Construction | Aluminum, Over-Molded Handle |
Characteristics | Lightweight, Swivel Ring |
Application | Drywall Mud Holder |
For Use With | Drywall Compound |
Number of Pieces | 1 |
Blade Material | Aluminum |
Blade Shape | Square |
Handle Material | ProForm |
Description
Drywall Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material ProForm, Overall Length 10 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- DIABLO METAL HS C/O DSC 14""20MM (DBD140125G01F)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- HYDE Rasp Drywall Pocket Size (09985)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- HYDE 2 In 1 Glazing Tool (02950)
- HYDE 45700 Glass Cutter (45700)
- HYDE Pole Sander Head Alum (09047)
- HYDE Hyde Tools Tool Drywall Inside Corner 9410 (7002355)
- BON TOOL Bon 34-177 White Wash Brush, Black Bristle 4" X 1" (34-177)
- Hyde Drywall and Plastering Tools