Shop All Axes, Hatchets, & Splitting Wedges
Hyde
Drywall Hammer, 13-1/2" L
Mfr # 09068
Zoro # G0636233
Sold in multiples of 4 for $243.48
$243.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-1/2"
- Features Nail Puller Slot; Angled Head
- Handle Type Welded
- Handle yes
- Handle Design Hickory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09068
- Zoro # G0636233
- UPC # 079423090684
- Country of Origin Canada
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 13-1/2" |
Details
Features | Nail Puller Slot; Angled Head |
Handle Type | Welded |
Handle | yes |
Item | Drywall Hammer,13-1/2" L |
Handle Design | Hickory |
Description
Drywall Hammer,13-1/2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 32 oz. Rubber Mallet (63232)
- PROTO Adjustable Wrench, 12" Overall Length (J712A)
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- FISKARS 8LB 36 Handle Maul (751110-1003)
- AMES Ames 20181400 6 lbs Wood Maul Head (20181400)
- GEMTOR Crash Axe, Serrated, Rubber, 5 in. (D56)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- VORTEX Wood Splitting Wedge Steel (VO82480)
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- Hyde Axes, Hatchets, & Splitting Wedges