Shop All Drywall Specialty Tool Accessories
This Product is Discontinued
Hyde
Drywall Clips, 1/2 In, PK8 (Discontinued)
Mfr # 09037
Zoro # G1037242
This Product is Discontinued
Key Features
- Size 1/2 in
- Construction Zinc Plated Steel
- Application Clips Drywall Pieces Together To Repair Holes
- Accessory Type Drywall Clips
- Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09037
- Zoro # G1037242
- UPC # 079423090370
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 1/2 in |
Details
Item | Drywall Clips |
Construction | Zinc Plated Steel |
Application | Clips Drywall Pieces Together To Repair Holes |
Accessory Type | Drywall Clips |
Material | Zinc Plated Steel |
Product Type | Drywall Clips |
Description
Drywall Clips, Includes -, Material Zinc Plated Steel, Product Type Drywall Clips, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.