Shop All Manual Caulk Guns
Hyde
Caulk Gun, Silver, Steel, 10 oz
Mfr # 46484
Zoro # G9793016
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Heavy Duty
- For Use With Adhesives, Caulking Compounds and Lubricants
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 46484
- Zoro # G9793016
- UPC # 079423464843
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Heavy Duty |
For Use With | Adhesives, Caulking Compounds and Lubricants |
Material | Steel |
Color | Silver |
Frame Style | Half Barrel |
Construction | Chrome Plated Steel |
For Use On | Adhesives, Caulking Compounds and Lubricants |
Thrust Ratio | 6:01 |
Series | Professional |
Color Family | Silver |
Thrust Ratio+1 | 6:1 |
Barrel Materials | Steel |
Plunger Type | Ratchet Rod |
Grip Style | Standard |
For Container Type+1 | Cartridge |
Barrel Material | Steel |
Product Type | Standard |
Description
Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Silver, For Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.6.5"X50')
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base (2816707)
- HYDE Caulk Gun, Red, Steel, 10 oz (46400)
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- OLDCASTLE Oldcastle 178299 16 x 16 in. Emboss Stone - Red 90 Pieces (178299)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 32 oz (632-GTS)
- Hyde Manual Caulk Guns