Shop All Utility Knife Blades
Hyde
Carbide Blade
Mfr # 11170
Zoro # G3524005
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Heavy-Duty Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 11170
- Zoro # G3524005
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Length | 2" |
Details
Material | Heavy-Duty Carbide |
Item | Carbide Blade |
Description
Carbide Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Kit Coax Ready Deluxe (PA901081)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- HHIP R8 Draw Bar Boring Shank With 7/8-20 Thread (1001-0090)
- HYDE Utility Blades, 0.025" Thickness, HD, PK5 (42100)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- HYDE Mill Blade Flat Grind, 6in.L., 9/16in.W (62030)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- HYDE Replacement Blade (33170)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- Hyde Knives, Cutters & Snips