Shop All Cutter Parts
Hyde
Blade, Scraper
Mfr # 11180
Zoro # G0262096
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Material Tungsten Carbide
- For Use With Mfr. Model Number 10620
- For Use With Scraper
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 11180
- Zoro # G0262096
- UPC # 079423111808
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 1/2 in |
Details
Material | Tungsten Carbide |
Item | Replacement Scraper Blade |
For Use With Mfr. Model Number | 10620 |
For Use With | Scraper |
Type | 2-1/2 in, 2-Edge, Tungsten Carbide |
Impact Rated | No |
Features | 2-Sharp Scraping Edges |
Compatible with Manufacturer Model Number | 10620 |
Compatible with Brand | HYDE |
Accessory Type | Scraper Blade |
Compatible Manufacturer Part Number | 10620 |
Compatible with Manufacturer Part Number | 10620 |
Compatible with Manufacturer Model Number [NEW] | 10620 |
Compatible Manufacturer Model Number | 10620 |
For Use with Mfr. Model Number | 10620 |
Description
Replacement Scraper Blade, Accessory Type Scraper Blade, Compatible with Brand HYDE, Compatible with Grainger Part Number 3PB46, Compatible with Manufacturer Model Number 10620, Features 2-Sharp Scraping Edges, For Use With Scraper, Material Tungsten Carbide, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- DRILL AMERICA m25x1.5 HSS Metric Hand Tap (DWTSMT25X1.5)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- HYDE Blade, 2 1/2 In Scraper (11100)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- MILWAUKEE TOOL Replacement Reaming Blades for 7in1 Condiut Reamer (48-22-2876)
- BN PRODUCTS 14-Inch Steel Cutting Blade, 1-Inch Arbor, 72-Tooth (RB-BNCE-130)
- RIDGID Male Coupling, 3/4 In (B-6840)
- Hyde Cutter Parts