Shop All Fishing Tapes, Sticks, & Lines
Hyde
Adhesive Fiberglass Joint Tape, 2"x50 ft.
Mfr # 09062
Zoro # G0636988
product price: $2.67
/ea
Sold in multiples of 5 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Accessory Type Adhesive Fiberglass Joint Tape,2"x50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09062
- Zoro # G0636988
- UPC # 079423090622
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 2" |
Details
Item | Adhesive Fiberglass Joint Tape,2"x50 ft. |
Accessory Type | Adhesive Fiberglass Joint Tape,2"x50 ft. |
Description
Adhesive Fiberglass Joint Tape,2 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- STANLEY Finder Stud Magnetic (47-400)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft (31-633)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- Hyde Fishing Tapes, Sticks, & Lines