Shop All Utility Knives
Hyde
6 X 1 Square Point Knife, Square Point, Hardwood
Mfr # 60660
Zoro # G3525238
Sold in multiples of 10 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Handle Material Hardwood
- Handle Type Smooth Grip
- Blade Material 16 ga. High Carbon Chrome Vanadium Steel
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 60660
- Zoro # G3525238
- Country of Origin United States
- Category Utility Knives
Details
Application | General Purpose |
Handle Material | Hardwood |
Handle Type | Smooth Grip |
Item | 6 X 1 Square Point Knife |
Blade Material | 16 ga. High Carbon Chrome Vanadium Steel |
Blade Type | Square Point |
Description
6 X 1 Square Point Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-375)
- HYDE Utility Knife, Retractable Utility (42045)
- HYDE Utility Knife Utility, 7 in L (42081)
- HYDE Carton & Box Cutter Knife (42005)
- HYDE Plastic Laminate Scoring Cutter (45730)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- SK HAND TOOLS Pliers Set, 5 Piece General Purpose Plie (17834)
- Hyde Utility Knives