Shop All Utility Knife Blades
Hyde
5In. X 1In. Regular Square Point
Mfr # 60570
Zoro # G3524081
product price: $9.32
/ea
Sold in multiples of 10 for $93.20
$93.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 5"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 60570
- Zoro # G3524081
- Country of Origin Canada
- Category Utility Knife Blades
Dimensions
Width | 1" |
Length | 5" |
Details
Material | Chrome Vanadium Steel |
Item | 5In. X 1In. Regular Square Point |
Description
5In. X 1In. Regular Square Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- GREENLEE Repair Brush for 555 Bender (86420)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- JET Collection Bags, 20 In., PK5 (709563)
- HYDE Round Point Safety Blade, W, PK100 (42118)
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- HYDE Replacement Blade (33170)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- SCOTCH 3M™ Replacement Blade for P52W Dispenser, Silver, 1/Each (TD3MP52WB)
- Hyde Knives, Cutters & Snips