Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
33110 Wallpaper Shaver
Mfr # 33110
Zoro # G3191058
product price: $14.60
/ea
Sold in multiples of 5 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3-1/4"
- Blade Length 4"
- Overall Length 12"
- Includes Handle
- Features Cushioned foam grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 33110
- Zoro # G3191058
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3-1/4" |
Blade Length | 4" |
Overall Length | 12" |
Details
Includes | Handle |
Features | Cushioned foam grip |
Application | Shave off wallpaper or scrape paint and stickers off glass and mirrors |
Number of Pieces | 1 |
Handle Material | Metal |
Item | 33110 Wallpaper Shaver |
Description
33110 Wallpaper Shaver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- KAPRO 985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set (985B-X-SBK)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Bottoming Tap (DWT60887)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07060)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (02150)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- Hyde Putty & Joint Knives, Spatulas, Scrapers