Shop All Paint Brushes
Hyde
2" Straight Paint brush, Wood Handle
Mfr # 47381
Zoro # G306878904
Sold in multiples of 12 for $69.60
$69.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Handle Material Wood
- Bristle Stiffness Soft
- Basic Coating Type Oil Based Paints & Stains
- Surfaces Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 47381
- Zoro # G306878904
- UPC # 079423473814
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint brush |
Brush Style | Straight |
Handle Material | Wood |
Bristle Stiffness | Soft |
Basic Coating Type | Oil Based Paints & Stains |
Surfaces | Smooth |
Color | White |
Description
Extra 2 In. Straight Paint Brush,White Bri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Natural Wood Stain Water-Based Penetrating Stain (WNQT)
- MINWAX 1 Qt Dark Walnut Wood Finish Oil-Based Wood Stain (70012)
- THE BRUSH MAN 1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1/2)
- GENERAL FINISHES 1 Qt Pecan Wood Stain Water-Based Penetrating Stain (WPQT)
- HYDE 4" Straight Paint brush, Wood Handle (47383)
- HYDE E-Volution Oval Brush Poly SRT Filament, 1 (47323)
- HYDE 2" Angled Sash Brush Paint brush, Wood Handle (47371)
- HYDE 3" Angled Sash Brush Paint brush, Wood Handle (47373)
- HYDE 2 1/2" Angled Sash Brush Paint brush, Wood Handle (47372)
- HYDE Brush Trim Paint Round 3/4In W (13418)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- Hyde Paint Brushes