Shop All Paint Brushes
Hyde
2" Angled Sash Brush Paint brush, Wood Handle
Mfr # 47371
Zoro # G306878980
product price: $5.36
/ea
Sold in multiples of 6 for $32.16
$32.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angled Sash Brush
- Basic Bristle Material Polyester SRT
- Handle Material Wood
- Bristle Stiffness Soft
- Basic Coating Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 47371
- Zoro # G306878980
- UPC # 079423473715
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint brush |
Brush Style | Angled Sash Brush |
Basic Bristle Material | Polyester SRT |
Handle Material | Wood |
Bristle Stiffness | Soft |
Basic Coating Type | All Paints |
Surfaces | Smooth |
Description
Millenium 2 in Angled Sash Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Tan, 20 oz 6 PK (620-1435)
- WOOSTER 2-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147-2 1/2)
- FLETCHER-TERRY -Terry Glazier Points For Repairing or reglazing windows 0 oz , 225PK (08-511)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- HYDE 3" Angled Sash Brush Paint brush, Wood Handle (47373)
- HYDE 2 1/2" Angled Sash Brush Paint brush, Wood Handle (47372)
- HYDE 2" Straight Paint brush, Wood Handle (47381)
- HYDE E-Volution Oval Brush Poly SRT Filament, 1 (47323)
- HYDE 4" Straight Paint brush, Wood Handle (47383)
- HYDE Brush Trim Paint Round 3/4In W (13418)
- PURDY 2-1/2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144024425)
- Hyde Paint Brushes