Shop All Paint Brushes
Hyde
2 1/2" Angled Sash Brush Paint brush, Wood Handle
Mfr # 47372
Zoro # G806878954
product price: $7.31
/ea
Sold in multiples of 6 for $43.86
$43.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angled Sash Brush
- Basic Bristle Material Polyester SRT
- Handle Material Wood
- Bristle Stiffness Soft
- Basic Coating Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 47372
- Zoro # G806878954
- UPC # 079423473722
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2 1/2" |
Details
Item | Paint brush |
Brush Style | Angled Sash Brush |
Basic Bristle Material | Polyester SRT |
Handle Material | Wood |
Bristle Stiffness | Soft |
Basic Coating Type | All Paints |
Surfaces | Smooth |
Description
Millenium 2 1/2 In. Angled Sash Paint Brus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case (YPA984G)
- KRYLON Spray Paint, Yellow, High-Gloss, 12 oz (K01944008)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Black Color (SO7526)
- DEVILBISS Deicant Refill (DAD-1)
- HYDE 2" Angled Sash Brush Paint brush, Wood Handle (47371)
- HYDE 3" Angled Sash Brush Paint brush, Wood Handle (47373)
- HYDE Brush Pntangl Goosenk 2-1/2In (80833)
- HYDE E-Volution Oval Brush Poly SRT Filament, 1 (47323)
- HYDE 2" Straight Paint brush, Wood Handle (47381)
- HYDE Brush Trim Paint Round 1In W (13425)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- Hyde Paint Brushes