Shop All Hydraulic Filters
Hydac/Hycon
HYDAC/HYCON H1632010BN Replacement/Interchange Hydraulic Filter
Mfr # MF0505207
Zoro # G304192453
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Height 6.18
- OD Top 2.72
- OD Bottom 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac/Hycon
- MFR # MF0505207
- Zoro # G304192453
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.18 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.25 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Product Media | Glass |
Description
Main Filter MF0505206 replaces OEM H1632010BN by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 6.18in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.25in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 6.18in
OD Top: 2.72in
OD Bottom: 2.72in
ID Top: 1.25in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- Hydac/Hycon Hydraulic Filtration