Shop All Hydraulic Filters
Hydac/Hycon
063RN6BNHC Replacement/Interchange Hydraulic Filter
Mfr # MF0578668
Zoro # G904409937
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.26
- OD Top 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac/Hycon
- MFR # MF0578668
- Zoro # G904409937
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 5 |
Product Media | Glass |
By-Pass | No |
Application | Filtration |
Weight | 0.48 |
Description
Main Filter MF0437709 replaces OEM 063RN6BNHC by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12FJX TEE (6600-12-12-12)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P162368, 100 micron, Inside-Out (MF0594508)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- Hydac/Hycon Hydraulic Filters