Shop All Hydraulic Filters
Hydac/Hycon
063RN3BNHC Replacement/Interchange Hydraulic Filter
Mfr # MF0578667
Zoro # G604410165
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.26
- OD Top 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac/Hycon
- MFR # MF0578667
- Zoro # G604410165
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 3 |
By-Pass | No |
Application | Filtration |
Product Media | Glass |
Weight | 0.48 |
Description
Main Filter MF0437708 replaces OEM 063RN3BNHC by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- NANO Automatic Float Drain, Heavy Duty (NED 12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- Hydac/Hycon Hydraulic Filters