Shop All Hydraulic Filters
Hydac/Hycon
063RN25BNHC Replacement/Interchange Hydraulic Filter
Mfr # MF0578670
Zoro # G904410162
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.26
- OD Top 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac/Hycon
- MFR # MF0578670
- Zoro # G904410162
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 20 |
Application | Filtration |
Product Media | Glass |
By-Pass | No |
Weight | 0.48 |
Description
Main Filter MF0437707 replaces OEM 063RN25BNHC by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 6.26in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- Hydac/Hycon Hydraulic Filtration