Shop All Hydraulic Filters
Hydac/Hycon
00301367 Replacement/Interchange Hydraulic Filter
Mfr # MF0060105
Zoro # G005780218
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Stainless Steel Fiber
- Flow Direction Outside-In
- Seal Type Viton
- Height 5.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac/Hycon
- MFR # MF0060105
- Zoro # G005780218
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.08 |
Details
Filter Style | Pressure Line |
Filter Media | Stainless Steel Fiber |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
ID Bottom | 1.14 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915297 replaces OEM 00301367 by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Stainless Steel Fiber
Micron Rating: 5
Seal Type: Viton
Height: 5.08in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.35in
ID_Bottom: 1.14in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Stainless Steel Fiber
Micron Rating: 5
Seal Type: Viton
Height: 5.08in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.35in
ID_Bottom: 1.14in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- FILTER MART FILTER MART 288197 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- Hydac/Hycon Hydraulic Filters