Shop All Hydraulic Hose Fittings
Hydac
TEST HOSE 1620 12in Micro Bore Flex Hose, Size M16 x 2, 12in Long
Mfr # TEST HOSE 1620 12
Zoro # G210804167
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type 1620 Female Connection
- Fitting Material Polyamide
- Length (In.) 12 in
- Application <ul><li>Pressure measurement with gauges or sensors</li><li>Fluid sampling</li><li>Air bleeding</li></ul>
- Min. Bend Radius (In.) 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # TEST HOSE 1620 12
- Zoro # G210804167
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length (In.) | 12 in |
Min. Bend Radius (In.) | 20 mm |
Hose Inside Dia. (In.) | 0.08 in |
Details
Fitting Connection Type | 1620 Female Connection |
Fitting Material | Polyamide |
Application | <ul><li>Pressure measurement with gauges or sensors</li><li>Fluid sampling</li><li>Air bleeding</li></ul> |
Features | <ul><li>Can be coupled and uncoupled under pressure without system shutdown or fluid loss</li><li>Patented guided piston design for leak free performance at operating pressure to 9000 psi</li><li>HYDAC guided piston design provides the following advantages over ball seal design:<ul><li>Higher working Pressure</li><li>Better sealing characteristics particularly under high vibration</li><li>Less susceptible to fluid contamination</li><li>Can be used for gas as well as fluid</li></ul></li><li>Low temperature options available</li></ul> |
Description
HYDAC series 1620, guided piston design, Test Points are compact, self sealing couplings that provide access to hydraulic and pneumatic systems for pressure measurement to 9000 psi. Mating adapters or hose connections can be connected without loss of fluid while the system is operating. Test Points can also be used to take oil samples or to bleed air from hydraulic systems. They are available in 1620 M16x2.0 connection threads with a variety of screw-in port configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- DAYTON A18 V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (3GWG1)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- CARLISLE 1600-8M-30 Synchro-Cog HT Synchronous Belt (1600-8M-30)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- HYDAC TEST HGA BULK 1620 1/4 NPT (TEST HGA BULK 1620 1/4 NPT)
- HYDAC TEST HOSE 1620 25in Micro Bore Flex Hose, Size M16 x 2, 25in Long (TEST HOSE 1620 25)
- HYDAC TEST DGA 1620 1/4 NPT 6003769 Direct Gauge Adapter, Size 1/4 NPT (TEST DGA 1620 1/4 NPT)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR (TESTPOINT 1620 7/16-20 UNF MC/NBR)
- HYDAC TESTPOINT G 1/4 MC/NBR (TESTPOINT 1620 G 1/4 MC/NBR)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- Hydac Hydraulic Hose Fittings