Shop All Diaphragm Accumulators
Hydac
SBO250-3.5E4/112S-210CK, Diaphragm Accumulator
Mfr # SBO250-3.5E4/112S-210CK
Zoro # G110804137
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Volume 0.925 gal
- Max. Flow 40 gpm
- Dia. (In.) 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # SBO250-3.5E4/112S-210CK
- Zoro # G110804137
- Country of Origin United States
- Category Diaphragm Accumulators
Dimensions
Dia. (In.) | 6.69 in |
Details
Fluid Volume | 0.925 gal |
Max. Flow | 40 gpm |
Description
Type SBO Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system. They are well suited for applications where smaller fluid volumes and flow rates are adequate and that require or involve:Compact designLow weightFlexible mounting positionsExtremely quick shock responseLow costLow lubricity fluids, like waterApplications:Agricultural Machinery & EquipmentForestry EquipmentMachine ToolsMining Machinery & EquipmentMobile & Construction EquipmentOff-Road Equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- WEATHERHEAD Spacer Ring, 16940 (T-400-46R)
- GUARDAIR Vacuum Hose Cuff, 1.5" Hose (N621)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- PARKER Diaphragm Accumulator, 10cu. In., 3600 psi (AD016B25T9A1)
- PARKER Diaphragm Accumulator, 5 cu. In., 3600 psi (AD007B25T9A1)
- PARKER Diaphragm Accumulator, 30 cu in, 2300 psi (AD050B21T9A1)
- Hydac Diaphragm Accumulators