Shop All Hydraulic Cartridge Valves
Hydac
RV16A-01-C-N-15 Hydraulic Cartridge Valve, Size
Mfr # RV16A-01-C-N-15
Zoro # G910804030
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Material Cartridge Only
- Valve Cavity FC16-2
- Number of Ways 16
- Max. Flow 44 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV16A-01-C-N-15
- Zoro # G910804030
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Material | Cartridge Only |
Valve Cavity | FC16-2 |
Number of Ways | 16 |
Max. Flow | 44 gpm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- DYNABRADE Motor Replacement, 80059 (80059)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- SUN HYDRAULICS Hydraulic Cartridge Valve (PBJBLQN)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- Hydac Hydraulic Cartridge Valves