Shop All Hydraulic Cartridge Valves
Hydac
RV12A-01-C-N-05 Hydraulic Cartridge Valve, Size
Mfr # RV12A-01-C-N-05
Zoro # G610804118
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Number of Ways 12
- Valve Cavity FC12-2
- Material Cartridge Only
- Max. Flow 31 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV12A-01-C-N-05
- Zoro # G610804118
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Number of Ways | 12 |
Valve Cavity | FC12-2 |
Material | Cartridge Only |
Max. Flow | 31 gpm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- BANDO TimingBelt, Synchro, Neoprene, TP340XL037 (340DXL037G)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- Hydac Hydraulic Valves