Shop All Hydraulic Cartridge Valves
Hydac
RV10A-01-C-N-15 Hydraulic Cartridge Valve, Size 10
Mfr # RV10A-01-C-N-15
Zoro # G210804105
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Valve Cavity FC10-2
- Material Cartridge Only
- Number of Ways 8
- Max. Flow 21 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydac
- MFR # RV10A-01-C-N-15
- Zoro # G210804105
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Valve Cavity | FC10-2 |
Material | Cartridge Only |
Number of Ways | 8 |
Max. Flow | 21 gpm |
Description
Check Valve, Ball Type. A screw-in cartridge, ball type check valve for use as a blocking or load holding device.Features:Hardened closing element to ensure extended service life and low leakageMultiple bias spring options for back pressure application flexibilityFast closing and seatingLow pressure dropAll external surfaces zinc-platedIndustry common cavity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 3/16 (2BK100X 1 3/16)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- TIMKEN TIM-22214 KEJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken, 22214 KEJ W33 C3 (22214 KEJ W33 C3)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- Hydac Hydraulic Cartridge Valves