Shop All Hydraulic Cartridge Valves
Hydac
RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08
Mfr # RV08A-01-C-N-70
Zoro # G410804028
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Max. Flow 10 gpm
- Material Cartridge Only
- Number of Ways 6
- Valve Cavity FC08-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV08A-01-C-N-70
- Zoro # G410804028
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Max. Flow | 10 gpm |
Material | Cartridge Only |
Number of Ways | 6 |
Valve Cavity | FC08-2 |
Description
Check Valve, Ball Type. A screw-in cartridge, ball type check valve for use as a blocking or load holding device.Features:Hardened closing element to ensure extended service life and low leakageMultiple bias spring options for back pressure application flexibilityFast closing and seatingLow pressure dropAll external surfaces zinc-platedIndustry common cavity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- VIKING Carrier, Viking (15020WA)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- LIPPERT HYDAC CARTRIDGE VALVE (177094)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- Hydac Hydraulic Cartridge Valves