Shop All Hydraulic Check Valves
Hydac
RV-16-01.X/12 Inline Hydraulic Check Valve, Size 16
Mfr # RV-16-01.X/12
Zoro # G810803973
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 5000 psi
- Overall Length 3.46 in
- Standards International Organization for Standardization (ISO)
- Check Valve Opening Pressure 7 psi
- Body Material - Hydraulic Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV-16-01.X/12
- Zoro # G810803973
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Overall Length | 3.46 in |
Details
Max. Pressure - Hydraulic Valves | 5000 psi |
Standards | International Organization for Standardization (ISO) |
Check Valve Opening Pressure | 7 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- GLOBAL GRC-031 Set Screw Coupling (GRC-031)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- HYDAC RV-12-01.X/5 Inline Hydraulic Check Valve, Size 12 (RV-12-01.X/5)
- PARKER Check Valve, 1.27" L x 0.62" W x 0.62" H (DT-250-MFMO-5)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- METRO VALVE Inline Check Valve 25 Gpm, 3000 PSI, 1 PSI Cracking Sae 10 Ports, 194 F (280373)
- CHIEF Bolt Kit 6 Section, 21 Gpm Rating, 3625 PSI, 220869 (220869)
- ENERPAC Sequence Valve, 500-5000 PSI (WVP5)
- Hydac Hydraulic Check Valves