Shop All Hydraulic Check Valves
Hydac
RV-12-01.X/12 Inline Hydraulic Check Valve, Size 12
Mfr # RV-12-01.X/12
Zoro # G810804024
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards International Organization for Standardization (ISO)
- Overall Length 2.87 in
- Max. Pressure - Hydraulic Valves 5000 psi
- Check Valve Opening Pressure 7 psi
- Body Material - Hydraulic Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV-12-01.X/12
- Zoro # G810804024
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Overall Length | 2.87 in |
Details
Standards | International Organization for Standardization (ISO) |
Max. Pressure - Hydraulic Valves | 5000 psi |
Check Valve Opening Pressure | 7 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- GATES Hi-Power II Belts, B62 (B62)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X02)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- HYDAC RV-16-01.X/12 Inline Hydraulic Check Valve, Size 16 (RV-16-01.X/12)
- HYDAC RV-12-01.X/5 Inline Hydraulic Check Valve, Size 12 (RV-12-01.X/5)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- Hydac Hydraulic Valves