Shop All Hydraulic Check Valves
Hydac
RV-10-01.X/12 Inline Check Valve, Size 10
Mfr # RV-10-01.X/12
Zoro # G310804029
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards International Organization for Standardization (ISO)
- Body Material - Hydraulic Valves Carbon Steel
- Check Valve Opening Pressure 7 psi
- Overall Length 2.60 in
- Max. Pressure - Hydraulic Valves 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV-10-01.X/12
- Zoro # G310804029
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Overall Length | 2.60 in |
Details
Standards | International Organization for Standardization (ISO) |
Body Material - Hydraulic Valves | Carbon Steel |
Check Valve Opening Pressure | 7 psi |
Max. Pressure - Hydraulic Valves | 5000 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- SPEEDAIRE Straight Swivel 3/8 in Hose I.D, 5/8"-18 UNF Thread (5A246)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- HYDAC RV-12-01.X/5 Inline Hydraulic Check Valve, Size 12 (RV-12-01.X/5)
- HYDAC RV-16-01.X/12 Inline Hydraulic Check Valve, Size 16 (RV-16-01.X/12)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2AAN)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- Hydac Hydraulic Check Valves