Shop All Hydraulic Check Valves
Hydac
RV-10-01.X/12- 65 Inline Check Valve, Size 10
Mfr # RV-10-01.X/12- 65
Zoro # G910803958
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Carbon Steel
- Check Valve Opening Pressure 65 psi
- Max. Pressure - Hydraulic Valves 5000 psi
- Standards International Organization for Standardization (ISO)
- Overall Length 2.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RV-10-01.X/12- 65
- Zoro # G910803958
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Overall Length | 2.60 in |
Details
Body Material - Hydraulic Valves | Carbon Steel |
Check Valve Opening Pressure | 65 psi |
Max. Pressure - Hydraulic Valves | 5000 psi |
Standards | International Organization for Standardization (ISO) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- HYDAC RV-12-01.X/5 Inline Hydraulic Check Valve, Size 12 (RV-12-01.X/5)
- HYDAC RV-16-01.X/12 Inline Hydraulic Check Valve, Size 16 (RV-16-01.X/12)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- CHIEF Bolt Kit 6 Section, 21 Gpm Rating, 3625 PSI, 220869 (220869)
- METRO VALVE Inline Check Valve 25 Gpm, 3000 PSI, 1 PSI Cracking Sae 10 Ports, 194 F (280373)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- Hydac Hydraulic Valves