Shop All Hydraulic Cartridge Valves
Hydac
RS08-01-C-N-3-500V Hydraulic Cartridge Valve, Size 08
Mfr # RS08-01-C-N-3-500V
Zoro # G910803996
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 5000 psi
- Max. Flow 10 gpm
- Valve Cavity FC08-3
- Material Cartridge Only
- Number of Ways 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # RS08-01-C-N-3-500V
- Zoro # G910803996
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 5000 psi |
Max. Flow | 10 gpm |
Valve Cavity | FC08-3 |
Material | Cartridge Only |
Number of Ways | 6 |
Description
Counterbalance Valve. A screw-in cartridge, 3-port, externally piloted counterbalance valve for precise control of overrunning loads, with load holding capabilities, thermal relief protection and free reverse flow check features.Features:Excellent stability through entire flow rangeAdjustable across specified pressure rangePositive stop prevents spring from over adjustment options V, HStroke limiting device for enhanced safetyInternal seals to Minimize leakageSame cavity as the RP08A-01 P.O. Check valve.Hardened poppet and seat to ensure extended service life and low leakageAll external surfaces zinc-platedIndustry common cavity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- FESTO Round Cylinder DSNU-32-50-P-A (DSNU-32-50-P-A)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- DELTROL Cartridge Valve 2-Way, Normally Closed, 6 Gpm (452103)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- Hydac Hydraulic Cartridge Valves