Shop All Band Clamps
Hydac
HRS 6 S 101.6 PP UNC Support Clamp, Size 6
Mfr # HRS 6 S 101.6 PP UNC
Zoro # G710804032
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 4"
- Band Material Polypropylene
- Bolt Size (In.) 3/4-10 x 7-1/2, M20 x 190
- Finish Zinc Plated
- Standards DIN 3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # HRS 6 S 101.6 PP UNC
- Zoro # G710804032
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4" |
Bolt Size (In.) | 3/4-10 x 7-1/2, M20 x 190 |
Details
Band Material | Polypropylene |
Finish | Zinc Plated |
Standards | DIN 3015 |
Description
Heavy duty single clamp with ribbed bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- FESTO Service Unit Combination LFR-1/4-DB-7-MINI-KC (LFR-1/4-DB-7-MINI-KC)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/4" ID x 500', Without, Clear Blue (PBH14CCB)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- APACHE Apache CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029120)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- Hydac Band Clamps